Learn More
Description
- Enables efficient, unattended operation for high-volume rotary evaporation across a wide range of applications
- In daily workflows involving solvent concentration, recovery, processing, or recycling, tasks like filling, draining, and cleaning often consume the most time
- Automation offers a way to boost throughput without increasing labor or system footprint. The Distimatic Pro uses advanced sensors and pressure-controlled fluid transfer to fully automate filling and draining, supporting both large-batch and continuous process workflows
- The Distimatic can be paired with either benchtop Hei-VAP rotary evaporators or process-sale Hei-VAP Industrial Large Scale rotary evaporators
- Automated Functions:
- Filling and refilling of the rotary flask
- Distillate drainage via overpressure
- Automatic shutdown of all system components at process end or in case of disturbance
- Integrated cleaning program for glass components and media-carrying hosesend
- Application:
- Pharmaceutical and Contract Labs:Solvent recovery after chromatography and solvent recycling for cleaning processes
- Analysis and Research Labs: Concentration of water samples and sample preparation for study of rainwater radioactivity
- Food Industry: Solvent recovery from stevia extracts and concentration in lactose crystallization
- Beverage Production:Botanical extraction for gin production
- Plant Extraction: Extraction of medical plants for analysis and solvent recovery after plant extraction
- Nuclear Power Plants: Wastewater treatment and concentration of water samples
- Automotive Manufacturing: Recycling of cleaning fluids
Specifications
Specifications
| Type | Automatic Module |
| For Use With (Equipment) | Hei-VAP Benchtop Rotary Evaporator |
| Temperature (Metric) Range | 5°C to 31°C (Up to 80% Relative Humidity) |
| Voltage | 100/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
