Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Breeze Heating/Cooling Work Station and Stand
SDP

Catalog No. 13900162 Shop All Heidolph North America Products
Change view
Click to view available options
Temperature Range (Metric):
-85°C to +235°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-900-162 -85°C to +235°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-900-162 Supplier Heidolph™ Supplier No. 015862440
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lightweight and compact equipment for applications requiring control by solution temperature

  • Provides rapid controlled heating and cooling from -30°C to +165°C°
  • Heating/cooling module designed to accept Carousel 6/Tornado combination, single Heat-on blocks and other suitable glass or metal vessels directly on to top plate
  • Small internal volume with no insulation
  • Compact footprint and mass to adjust with variations in thermo fluid temperature
  • Controlled heating and/or cooling of up to six 250mL samples simultaneously using Carousel 6 and Tornado combination
  • Includes removable stand made of anodised aluminum block for rapid heating/cooling
  • Stand also acts as a drip-tray for any condensation
  • Features stainless-steel support rods to ensure sturdy and safe set-up

Specifications

Diameter (Metric) 13.5 cm
Diameter (English) 6 in.
Temperature Range (English) -121 to +455°F
Temperature Range (Metric) -85°C to +235°C
Type Heating/Cooling Workstation
For Use With (Application) Ideal for applications that require more accurate solution control
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.