Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Cool-It™ Cooling Bowl
SDP

Catalog No. 13900175 Shop All Heidolph North America Products
Change view
Click to view available options
For Use With (Equipment):
Heidolph stirrers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
13-900-175 Heidolph stirrers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-900-175 Supplier Heidolph™ Supplier No. 015882460
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Heidolph stirring hotplates

Compact, affordable cooling and stirring work station designed to accommodate single round bottom flasks from 10 mL to 2L.

  • Designed to fit on a stirring hotplate for controlled stirring through a magnetic stirring bar in the reaction flask
  • Cooling is obtained using an appropriate mixture such as dry ice and acetone.
  • Cools down to -70°C while stirring.
  • Manufactured from a robust HDPE outer with an encapsulated insulating foam core, creating an almost unbreakable product
  • Insulation minimizes condensation on outer surface, protecting the stirring hotplate
  • Unique non-drip pouring spout allows liquid to be easily drained without spilling or splashing solvents
  • Integral handle provides additional support for pouring
  • Lid ehnances cooling performance and reduces condensation and ice formation on the flask

Order Info

Cool-It Bowls come complete with fitted lid. Adaptor plate for 135mm hotplate sold separately.

Specifications

Capacity (Metric) 2 L
For Use With (Equipment) Heidolph stirrers
Type Bowl
Material HDPE with foam core
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.