Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Flask Holders for Platform Shakers
SDP

Catalog No. 13889827 Shop All Heidolph North America Products
Change view
Click to view available options
Holds:
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
No. of Positions:
2
4
5
9
14
25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds No. of Positions
13-889-827 100 mL 9
13-889-828 250 mL 5
13-889-826 50 mL 14
13-889-825 25 mL 25
13-889-829 500 mL 4
13-889-830 1 L 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-889-827 Supplier Heidolph™ Supplier No. 036303280
Add to Cart
Add to Cart

Accessory for Duomax 1030, Polymax 1040, Promax 1020, and Unimax 1010 platform shakers

Holds Erlenmeyer flasks securely.

Specifications

Holds 100 mL
Product Type Flask Holder
For Use With (Equipment) Heidolph Duomax 1030, Polymax 1040, Promax 1020 and Unimax 1010 Platform Shakers
No. of Positions 9
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.