Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glassware - Reaction Flasks
SDP

Catalog No. 05404017 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
100 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-404-017 5 mL
05-403-953 100 mL
05-403-957 50 mL
05-404-016 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-404-017 Supplier Heidolph™ Supplier No. 015881260
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass flasks for use with Carousel 6 Plus Reaction Station™

  • Choice of sizes: 5 mL,10 mL, 50 mL, 100 mL, and 250 mL
  • Precision engineered round bottom design ensures an excellent fit with the Carousel’s wells, maximising heat transfer
  • Flasks feature a B24/B29 Rodaviss joint for connection to the detachable Reflux Tube
  • Reflux Tubes feature a quick-thread for an excellent gas tight seal up to 1 psi

Specifications

Capacity (Metric) 5 mL
Material Glass
For Use With (Equipment) Carousel 6 Plus Reaction Station
No. per Pack 6
Standard Taper Joint B14/23
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.