Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glassware - Round Bottom Flasks
SDP

Catalog No. p-4582374 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
5 mL
25 mL
50 mL
100 mL
150 mL
250 mL
Standard Taper Joint:
14/23
19/26
24/29
No. per Pack:
2
5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint No. per Pack
05-404-085 250 mL 24/29 5
05-404-089 100 mL 24/29 5
05-404-088 150 mL 19/26 5
05-404-091 50 mL 24/29 5
05-404-093 25 mL 24/29 5
05-404-092 50 mL 19/26 5
05-404-094 25 mL 19/26 5
05-404-097 5 mL 14/23 5
05-404-099 250 mL 19/26 2
05-404-102 25 mL 14/23 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 05-404-085 Supplier Heidolph™ Supplier No. 015890580
Only null left
Add to Cart
Add to Cart

For use with StarFish™ multi-experiment heating and stirring work station

  • Choice of sizes: 5 mL, 10 mL, 25 mL, 50 mL, 100 mL, and 250 mL

Specifications

Capacity (English) 8.45 oz.
Description With 24/29 socket
Capacity (Metric) 250 mL
Material Glass
For Use With (Application) StarFish Multi-Experiment Heating and Stirring Work Station
No. per Pack 5
Socket Joint 24/29
Standard Taper Joint 24/29
Bottom Shape Round
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.