Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glassware - Wide Neck Flasks
SDP

Catalog No. 13889522 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
Includes:
2x B14/23 sidearms
2x B24/29 sidearms
B14/23 sidearms
B24/29 sidearm
With coupling
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
13-889-522 100 mL With coupling
13-889-521 50 mL With coupling
13-900-151 50 mL B14/23 sidearms
13-900-153 100 mL 2x B14/23 sidearms
13-900-155 250 mL 2x B24/29 sidearms
13-900-152 100 mL B14/23 sidearms
13-900-154 250 mL B24/29 sidearm
13-900-150 250 mL With coupling
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-889-522 Supplier Heidolph™ Supplier No. 015861971
Add to Cart
Add to Cart

Flasks for use with Carousel 6 Plus Reaction Station

  • Available with sidearm, septaport and coupling

Specifications

Description Seal material: Silicone
Capacity (Metric) 100 mL
Material Glass
Includes With coupling
Neck Style Wide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.