Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Heat-On™ Heat-On Block
GREENER_CHOICESDP

Catalog No. 05404201 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
200 mL
2000 mL
250 mL
300 mL
3000 mL
500 mL
5000 mL
Coating:
Anodized
Fluoropolymer
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Coating
05-404-201 100 mL Anodized
05-404-200 100 mL Fluoropolymer
13-900-171 200 mL Fluoropolymer
05-404-178 250 mL Anodized
05-404-162 250 mL Fluoropolymer
13-900-172 300 mL Fluoropolymer
05-404-163 500 mL Fluoropolymer
05-404-180 1000 mL Anodized
05-404-164 1000 mL Fluoropolymer
05-404-181 2000 mL Anodized
05-404-165 2000 mL Fluoropolymer
05-404-182 3000 mL Anodized
05-404-166 3000 mL Fluoropolymer
05-404-187 5000 mL Anodized
05-404-186 5000 mL Fluoropolymer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 05-404-201 Supplier Heidolph™ Supplier No. 015882056
Add to Cart
Add to Cart

The Heat-On™ Heat-On Block is for use with Heidolph Hei-PLATE magnetic stirrer.

Each Heat-On block is a standalone product that can be placed directly onto the stirring hot plate.

  • Fit precisely to every flask ensuring maximum surface contact and fast heat transfer.
  • Unique design prevents glass breakage, protecting user from fires and contamination due to spilled chemicals or solvents.
  • High temperature range provides unlimited safety for applications up to 260°C.
  • Unique PTFE coating allows for superior chemical resistance - providing many years of service life.
  • Provides precise temperature control.
  • 1000 mL of water heats up to 66% faster than conventional oil baths.
  • 150 mL of water boils in less than 11 minutes.

Specifications

Capacity (English) 3.4 oz.
Capacity (Metric) 100 mL
Diameter (Metric) Fits on hotplates up to 145 mm in diameter
For Use With (Application) Safe Heating and Stirring of Round-Bottom Flasks
Height (Metric) 54.3 mm
Includes Flask Sidearm Cutouts
Temperature (English) 392°F to 500°F
Temperature (Metric) 200°C to 260°C
Type Heating Block
Width (English) 6.2 in.
Width (Metric) 157 mm
Weight (Metric) 2 kg
Coating Anodized
Material Anodized Aluminum
Weight (English) 4.4 lb.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.