Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-Vap™ Rotary Evaporator Accessories - Evaporating Cylinders
SDP

Catalog No. 13878701 Shop All Heidolph North America Products
Change view
Click to view available options
Volume (Metric):
150 mL
500 mL
Taper:
24/40
29/32
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Taper
13-878-701 500 mL 29/32
13-878-698 150 mL 24/40
13-878-700 500 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-878-701 Supplier Heidolph™ Supplier No. 036302440
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Heidolph Hei-VAP series rotary evaporators

  • Cylinder shape allows for easier access to material
  • Available in 500 mL volume for 150 mL filling capacity or 1500 mL volume for 500 mL filling capacity
  • Choice of NS 24/40 or NS 29/32 joint size

Specifications

Type Evaporating Cylinder
For Use With (Equipment) Hei-VAP Rotary Evaporator
Taper 29/32
Volume (Metric) 500 mL
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.