Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-Vap™ Rotary Evaporator Accessories - Manual Vacuum Controller
GSA_VASDP

Catalog No. 13889343 Shop All Heidolph North America Products
Change view
Click to view available options
For Use With (Equipment):
Hei-VAP value and Hei-VAP advantage rotary evaporator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
13-889-343 Hei-VAP value and Hei-VAP advantage rotary evaporator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-343 Supplier Heidolph™ Supplier No. 036308000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Support rod

For Hei-VAP Value and Hei-VAP Advantage models

  • Controls house vacuum or any other vacuum source
  • Pressure range from 0 to 1020 mbar
  • Scaling on display in steps of 50 mbar
  • Adapter for the tube with inner diameter: 8 mm
  • Attaches safely to evaporator
  • Vacuum valve is not required
  • Connection for tubes with 8 mm inner diameter

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Manual Vacuum Controller
For Use With (Equipment) Hei-VAP value and Hei-VAP advantage rotary evaporator
Includes Support rod
Dimensions (L x W x H) 3.1 x 3.1 x 5.9 in. (8 x 8 x 15 cm)
Length (English) 3.1 in.
Length (Metric) 8 cm
Width (English) 3.1 in.
Width (Metric) 8 cm
Height (English) 5.9 in.
Height (Metric) 15 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.