Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-Vap™ Rotary Evaporator Accessories - Spiders
SDP

Catalog No. 13878719 Shop All Heidolph North America Products
Change view
Click to view available options
Holds:
20 x 20 mL Distillation Sleeves
5 x 100 mL Flasks
5 x 50 mL Flasks
6 x 20 mL Distillation Sleeves
Standard Taper Joint Side:
24/40
29/32
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Standard Taper Joint Side
13-878-719 6 x 20 mL Distillation Sleeves 29/32
13-878-722 20 x 20 mL Distillation Sleeves 24/40
13-878-732 5 x 50 mL Flasks 24/40
13-878-733 5 x 50 mL Flasks 29/32
13-878-734 5 x 100 mL Flasks 24/40
13-878-735 5 x 100 mL Flasks 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-878-719 Supplier Heidolph™ Supplier No. 036302620
Add to Cart
Add to Cart

For use with Heidolph Hei-VAP series rotary evaporators

  • Processes multiple samples at the same time
  • Choice of models: NS 14.5 spider with 6, 12 or 20 distillation sleeves (20 mL) or NS 24 spider with 5 flasks (50 or 100 mL)
  • Available in NS 24/40 or 29/32 joint size

Specifications

Type Spider Flasks
For Use With (Equipment) Hei-VAP Rotary Evaporator
Holds 6 x 20 mL Distillation Sleeves
Standard Taper Joint Side 29/32
Taper NS 14.5
Volume (Metric) 20 mL
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.