Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-Vap™ Rotary Evaporators - Hei‐VAP Value/Hei‐VAP Value Digital
SDP

Catalog No. 13876300 Shop All Heidolph North America Products
Change view
Click to view available options
Type:
G1 Standard
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
13-876-300 G1 Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-876-300 Supplier Heidolph™ Supplier No. 036000030

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Affordable model with hand lift for all standard applications

All Bench top Models Feature:

  • Convenient large dial controls for adjustment of rotation speed and bath temperature
  • Heating bath reaches a temperature of 210°C
  • Rotation Speed of 20-280 rpm
  • Universal heating bath can accommodate 5L flask
  • Heating bath can be adjusted horizontally up to 200mm
  • Proprietary nonstick vapor tube clamping sleeve
  • Adjustable angle of evaporating flask can be individually set according to users needs
  • Evaporating flask clamp cannot be lost due to a connection to the vapor tube coupling ring
  • Detachable operating panel located below the bath for safety

 

Model Specific Features

Glassware

  • Available in Standard or with a transparent plastic coating (Surlyn-Coated) for added safety, G5 glassware is available Standard and Halar-coated
  • Glassware Condenser Types
  • Glassware Set G1: Diagonal Condenser for all standard distillations
  • Glassware Set G3: Vertical Condenser for all standard distillations with small space requirement
  • Glassware Set G5: Dry Ice Condenser for low-boiling solvents
  • Glassware Set G6: Vertical Condenser for reflux distillation (centerpiece with valve)
  • Glassware Set G3 XL: Vertical Condenser for all distillations; condensing surface of 2200 cm2 for maximum evaporation rates
Digital Models
  • Provide digital display for set and actual heating bath temperatures

 

Order Info

Optional manual vacuum controller recommended.

Specifications

Voltage 115 V
Capacity (Metric) 5 L
Speed 20 to 270 rpm
Temperature Range (Metric) 20°C to 100°C
For Use With (Application) Standard distillation
Includes Diagonal condenser; Non-coated glassware
Temperature Range (English) 68°F to 212°F
Temperature Sensor Large dial control
Electrical Requirements 115 V 50/60 Hz
Type G1 Standard
Frequency 50/60 Hz
Model Value Hand Lift (HL)
Standard Taper Joint 24/40
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.