Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Industrial Rotary Evaporator Enclosure
GSA_VASDP

Catalog No. 13889540 Shop All Heidolph North America Products
Change view
Click to view available options
Width (English):
68 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
13-889-540 68 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-540 Supplier Heidolph™ Supplier No. 035100230
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed to provide vapor/fume safety to industrial evaporator when attached to exhaust system (HVAC)

  • Made of polycarbonate panels and open base
  • Multiple entry panels/doors to provide complete access to industrial evaporator while containing vapors
  • Allows operator protection while freeing up use of walk-in-hood
  • Four panels, circular with cover located at base of enclosure
  • Dimensions (Exterior): 86.3 x 172.7 x 243.8cm (34.75 x 68 x 96 in.)
  • Dimensions (Interior): 81.2 x 167.6x 238.7cm (32 x 66 x 94 in.)
  • Airflow (Size at full opening): 600 maximum CFM at full opening, (60 LFPM average)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Industrial Rotary Evaporator Enclosure
Depth (English) Interior 32 in.
Depth (Metric) Interior 81.2 cm
Dimensions (D x W x H) 32 x 66 x 94 in. (81.2 x 167.6 x 238.7 cm)
Flow Rate 600 max. cfm at full opening, (60 lfpm average)
Height (English) 96 in.
Height (English) Interior 94 in.
Height (Metric) 243.8 cm
Height (Metric) Interior 238.7 cm
Weight (English) 300 lb.
Weight (Metric) 136 kg
Width (English) 68 in.
Width (English) Interior 66 in.
Width (Metric) 172.7 cm
Width (Metric) Interior 167.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.