Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Laborota™ 20 Rotary Evaporator Accessories - Receiving Flasks
SDP

Catalog No. 13878856 Shop All Heidolph North America Products
Change view
Click to view available options
Volume (Metric):
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-878-856 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-878-856 Supplier Heidolph™ Supplier No. 036303040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Receiving flasks for use with Heidolph Laborota series rotary evaporators

  • Flask with drain valves
  • 10L

Specifications

Type Receiving Flask
For Use With (Equipment) Laborota 20 Rotary Evaporator
Includes Drain valve
Volume (Metric) 10 L
Voltage 230 V
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.