Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Lara Controlled Lab Reactor Accessory, Probe Adapter
SDP

Catalog No. 05406431 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
1000, 2000, 5000 and 10000mL
100mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-406-431 100mL
05-406-463 1000, 2000, 5000 and 10000mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-406-431 Supplier Heidolph™ Supplier No. 015900260

missing translation for 'validMainframeMsg'

Temperature probes

Specifications

Type Adapter
Material PTFE
Capacity 3.38 oz. (100mL)
Capacity (Metric) 100mL
For Use With (Equipment) Lara controlled lab reactor
Capacity (English) 3.38 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.