Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ MR Hei Magnetic Hot Plate Stirrer with Pt1000 Temperature Sensor, Rod, Clamp
SDP

Catalog No. 05405410 Shop All Heidolph North America Products
Change view
Click to view available options
Size:
145 mm dia.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
05-405-410 145 mm dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-405-410 Supplier Heidolph™ Supplier No. 036110594

missing translation for 'validMainframeMsg'

Stirring Range: 100 to 1400 rpm; Size: 145 mm dia.;

Specifications

Size 145 mm dia.
Stirring Range 100 to 1400 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.