Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Platform Shaker Accessories - Clamps
SDP

Catalog No. 13900838 Shop All Heidolph North America Products
Change view
Click to view available options
Holds:
100 mL Erlenmeyer Flask
1000 mL Erlenmeyer Flask
2000 mL Erlenmeyer Flask
25 mL Erlenmeyer Flask
250 mL Erlenmeyer Flask
500 mL Erlenmeyer Flask
50mL Erlenmeyer Flask
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
13-900-838 25 mL Erlenmeyer Flask
13-900-840 100 mL Erlenmeyer Flask
13-900-839 50mL Erlenmeyer Flask
13-900-841 250 mL Erlenmeyer Flask
13-900-842 500 mL Erlenmeyer Flask
13-900-843 1000 mL Erlenmeyer Flask
13-900-844 2000 mL Erlenmeyer Flask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-900-838 Supplier Heidolph™ Supplier No. 036303390
Add to Cart
Add to Cart

For use with Perforated Platform 100, 1000, and 2000 when used in conjunction with Heidolph platform shakers

  • Clamps provide different configurations depending on Perforated Platform and flask size used

Specifications

Holds 25 mL Erlenmeyer Flask
Product Type Flask Clamp
For Use With (Equipment) 25 mL Erlenmeyer Flask of Perforated Platform 100, 1000 and 2000 Platform Shakers
Size 1
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.