Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Probe Adapters
SDP

Catalog No. 05405280 Shop All Heidolph North America Products
Change view
Click to view available options
Length (Metric):
8 mm
9 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
05-405-280 9 mm
05-405-279 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-405-280 Supplier Heidolph™ Supplier No. 015950134
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PTFE adapter for use with temperature probe in Reactor-Ready™

  • Length: 8 or 9 mm

Specifications

For Use With (Equipment) Temperature Probe
Material PTFE
Type Adapter
Length (Metric) 9 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.