Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Accessory - Multi-Channel Cassettes
GSA_VASDP

Catalog No. 13889887 Shop All Heidolph North America Products
Change view
Click to view available options
Flow Rate:
0.005 to 37 mL/min.
0.24 to 27 mL/min
1 to 364 mL/min
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-889-887 0.005 to 37 mL/min.
13-889-888 0.24 to 27 mL/min
13-889-889 1 to 364 mL/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-889-887 Supplier Heidolph™ Supplier No. 036150490
Add to Cart
Add to Cart

For use with Heidolph Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120 Peristaltic Pumps

  • Setting screws adjust roller contact pressure
  • Cassettes are easily changed - even while pumping
  • All cassettes accept different tube materials and sizes (contact Fisher Support for details)

Cassette small

  • Flow rates from 0.005 to 37 mL/min.
  • Suitable for tubes with 0.9 mm wall thickness
  • Tube diameters available: 0.2, 0.5, 0.9, 1.4, and 2.8 mm
  • Two-Stop Tubing (40 cm) required to operate
  • Stoppers secure tube in place
  • Couplings and tube extensions allow extra hose length in 1m increments
  • Combinations: C 4 multi-channel pump head: max. 4 cassettes small; C 12 multi-channel pump head: max. 12 cassettes small
Cassette medium
  • Flow rates from 0.24 to 27 mL/min.
  • Suitable for tubes with 1.6 mm wall thickness
  • Tube diameters available: 0.8 and 1.7mm
  • Tube available in requested sizes
  • Combinations: C 8 multi-channel pump head: max. 8 cassettes medium
Cassette large
  • Flow rates from 1 to 364 mL/min.
  • Suitable for tubes with 1.6 mm wall thickness
  • Tube diameters available: 1.7, 3.1, 4.8, and 6.4 mm
  • Tube available in requested sizes
  • Combinations: C 8 multi-channel pump head: max. 4 cassettes large

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Flow Rate 0.005 to 37 mL/min.
For Use With Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120
Type Multi-Channel Cassette
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.