Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Accessory - Multi-Channel Pump Heads
SDP

Catalog No. 13889886 Shop All Heidolph North America Products
Change view
Click to view available options
Flow Rate:
0.005 to 9 mL/min
0.02 to 37 mL/min
0.24 to 364 mL/min
Holds:
4
8
12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Holds
13-889-886 0.02 to 37 mL/min 4
13-889-884 0.005 to 9 mL/min 12
13-889-885 0.24 to 364 mL/min 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-889-886 Supplier Heidolph™ Supplier No. 036150480
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used to configure Heidolph Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120 Peristaltic Pumps for Multi-Channel use

Increases throughput by running up to 12 individual cassettes on one single pump drive and pump head system.

  • Allows separate metering into multiple vessels with different feed rates in a single operation by using different tubing dimensions to adjust flow rates
  • Saves time by minimizing tube change efforts
  • Choice of standard 4-roller pump heads or 8-roller (for low pulsation)
  • Cassettes can be changed during operation

Specifications

Flow Rate 0.02 to 37 mL/min
For Use With Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120
Holds 4
No. of Rollers 8
Type Pump Head
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.