Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Accessory: Single-Channel Pump Heads - SP Quick
SDP

Catalog No. 13889879 Shop All Heidolph North America Products
Change view
Click to view available options
Tubing Size:
1.6 mm WT
2.5 mm WT
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13-889-879 2.5 mm WT
13-881-138 1.6 mm WT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-889-879 Supplier Heidolph™ Supplier No. 036150400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Heidolph Hei-FLOW Peristaltic Pumps

SP Quick

  • Fast and convenient tube changes
  • Low pulsation due to 5 roller system
  • Pump head features ball bearings
  • Rollers made of stainless steel
  • For tubes with a 1.6 mm or 2.5 mm wall thickness (wt)
  • Depending on drive and tubing flow rate ranges from 0.38 to 3436 mL per minute

Specifications

Flow Rate 0.38 to 3436 mL/min
For Use With Hei-FLOW/PD Pump System; Tubing with a 2.5-mm wall thickness (wt)
Holds 5
No. of Channels 1
Tubing Size 2.5 mm WT
Type Pump Head
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.