Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Core Peristaltic Pump
SDP

Catalog No. 13889872 Shop All Heidolph North America Products
Change view
Click to view available options
Flow Rate:
0.005 to 364 mL/min
4.0 to 4151 mL/min
Channels:
1
1 or multi
Model:
Hei-FLOW Core 120
Hei-FLOW Core 120 Multi
Hei-FLOW Core 600
Motor Speed:
10 to 120 rpm
50 to 600 rpm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Channels Model Motor Speed
13-889-872 0.005 to 364 mL/min 1 or multi Hei-FLOW Core 120 10 to 120 rpm
13-881-102 4.0 to 4151 mL/min 1 Hei-FLOW Core 600 50 to 600 rpm
13-889-011 0.005 to 364 mL/min 1 or multi Hei-FLOW Core 120 Multi 10 to 120 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-889-872 Supplier Heidolph™ Supplier No. 036150010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For standard applications and liquid transfer

Pump includes premium safety standards and features for superior ease of use and reduced cost of ownership.

  • Analog control with adjustable variable speed from 10 to 600 rpm
  • Speed is held constant even under changing loads
  • Electronic speed control is accurate to ±2%
  • Pump operates clockwise or counterclockwise at a push of a button

Hei-FLOW Value 01

  • Flow rates of 0.85 to 861 mL/min. with single-channel pump heads
  • Low speed range from 10 to 120 rpm
  • Multi-channel flow rates from 0.005 to 320 mL/min.
  • Can be upgraded for multi-channel operation with a pump head adapter

Hei-FLOW Value 06

  • Flow rates of 4.0 to 4,151 mL/min. with single-channel pump heads
  • High speed range from 50 to 600 rpm
  • Not suitable for multi-channel operation

Specifications

Certifications/Compliance CE
Channels 1 or multi
Control Type Analog
Enclosure Rating IP55
Flow Rate 0.005 to 364 mL/min
Motor Speed 10 to 120 rpm
Reversible Yes
Includes Pump body (Requires pump head and tubing which are sold separately.)
Model Hei-FLOW Core 120
Motor Type DC
Temperature (English) Max. 104°F
Temperature (English) Min 41°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 5°C
Overall Width (English) 2.6 in.
Overall Width (Metric) 16.6 cm
Overall Height (English) 8.85 in.
Overall Height (Metric) 22.5 cm
Weight (English) 13.2 lb.
Weight (Metric) 7.6 kg
Electrical Requirements 115 V, 50/60 Hz
Voltage 115 V
Wattage 100 W
Frequency 50/60 Hz
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.