Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Core Peristaltic Pump
Shop All Heidolph North America Products

Click to view available options
Flow Rate:
0.005 to 364 mL/min
4.0 to 4151 mL/min
Channels:
1
1 or multi
Model:
Hei-FLOW Core 120
Hei-FLOW Core 120 Multi
Hei-FLOW Core 600
Motor Speed:
10 to 120 rpm
50 to 600 rpm
Description
Pump includes premium safety standards and features for superior ease of use and reduced cost of ownership.
- Analog control with adjustable variable speed from 10 to 600 rpm
- Speed is held constant even under changing loads
- Electronic speed control is accurate to ±2%
- Pump operates clockwise or counterclockwise at a push of a button
Hei-FLOW Value 01
- Flow rates of 0.85 to 861 mL/min. with single-channel pump heads
- Low speed range from 10 to 120 rpm
- Multi-channel flow rates from 0.005 to 320 mL/min.
- Can be upgraded for multi-channel operation with a pump head adapter
Hei-FLOW Value 06
- Flow rates of 4.0 to 4,151 mL/min. with single-channel pump heads
- High speed range from 50 to 600 rpm
- Not suitable for multi-channel operation
Specifications
Specifications
| Certifications/Compliance | CE |
| Channels | 1 |
| Control Type | Analog |
| Enclosure Rating | IP55 |
| Flow Rate | 4.0 to 4151 mL/min |
| Motor Speed | 50 to 600 rpm |
| Reversible | Yes |
| Includes | Pump body (Requires pump head and tubing which are sold separately.) |
| Model | Hei-FLOW Core 600 |
| Motor Type | DC |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction