Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Tubing - PharMed™
SDP

Catalog No. 13900846 Shop All Heidolph North America Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
3.1 mm
4.8 mm
6.3 mm
7.9 mm
Diameter (Metric) Outer:
4 mm
4.9 mm
6.3 mm
8 mm
11.3 mm
12.9 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer
13-900-846 4.8 mm 8 mm
13-889-422 7.9 mm 12.9 mm
13-889-844 1.7 mm 4.9 mm
13-889-843 0.8 mm 4 mm
13-889-849 6.3 mm 11.3 mm
13-900-845 3.1 mm 6.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-900-846 Supplier Heidolph™ Supplier No. 036303970
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Heidolph Hei-FLOW Peristaltic Pumps

For Single- and Multi-Channel use (not suitable with cassette small)

For medical, lab, and research uses.

  • High fatigue strength under repeated reversed bending stresses
  • Non-toxic, biocompatible
  • Very low gas permeability
  • Well-suited to acids and bases
  • Material: Thermoplastic elastomer on a polypropylene base with plasticizers; excellent tensile strength; opaque
  • Complies with the standards: FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea
  • Temperature range: -40 to +75°C
  • Sterilization: Can be autoclaved or sterilized with ethylene oxide or sterilized by irradiation
  • Restriction: Additives may migrate
  • Acids, lyes, pressure, sterile media, vacuum, viscous media

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.189 in.
Diameter (Metric) Inner 4.8 mm
Diameter (English) Outer 0.315 in.
Diameter (Metric) Outer 8 mm
Thickness (Metric) 1.6 mm
For Use With Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use
For Use With (Application) For medical, lab, and research uses
Maximum Pressure 0.5 / 1.5 bar (continuous / short time)
Product Type Tubing
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.