Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Perforated Platform for Platform Shaker
SDP

Catalog No. 13889834 Shop All Heidolph North America Products
Change view
Click to view available options
Diameter (Metric) Inside:
0.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
13-889-834 0.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-834 Supplier Heidolph™ Supplier No. 036303350
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Unimax 1010, Duomax 1030, Polymax 1040, Promax 1020 platform shakers.

Universal perforated platform allows for individual arrangement of vessels

Specifications

Product Type Perforated Platform
Material PharMed™ Two-Stop
Diameter (Metric) Inside 0.5 cm
Length (English) 11 in.
Length (Metric) 279 mm
For Use With (Equipment) For Unimax 1010, Duomax 1030, Polymax 1040, Promax 1020 Platform Shakers
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.