Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Silicone
SDP

Catalog No. 13889814 Shop All Heidolph North America Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
3.1 mm
4.8 mm
6.3 mm
Diameter (Metric) Outer:
3.8 mm
4.8 mm
6.0 mm
7.8 mm
9.3 mm
9.8 mm
11.3 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer
13-889-814 4.8 mm 7.8 mm
13-889-812 1.7 mm 4.8 mm
13-889-813 3.1 mm 6.0 mm
13-889-811 0.8 mm 3.8 mm
13-900-817 6.3 mm 11.3 mm
13-900-816 4.8 mm 9.8 mm
13-889-815 6.3 mm 9.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-889-814 Supplier Heidolph™ Supplier No. 036303650
Only null left
Add to Cart
Add to Cart

For use with Heidolph Hei-FLOW Peristaltic Pumps.

For Single- and Multi-Channel use (not suitable with cassette small)

Platimum-coated, for use in pharmaceuticals and biology

  • Extremely smooth interior prevents bacterial growth
  • Biocompatible, minimal adsorption and absorption
  • Best flow properties
  • High temperature stability
  • Absolutely inert, softener-free
  • Material: Polydimethylsiloxane with siliceous earth and silicone additives; translucent white, excellent resistance to initial pressure
  • Complies with the standards: USP Class VI, FDA, meets GLP and NSF
  • Temperature range: -80 to +200°C
  • Sterilization: Can be autoclaved for 30 min. at 1 bar or sterilized by irradiation
  • Restriction: Not suitable for concentrated solvents, oils, acids, or dilute caustic soda; relatively high permeability to gas
  • Applications: Acids, lyes, pressure, sterile media, vacuum, viscous media

Specifications

Certifications/Compliance USP Class VI, FDA meets GLP, NSF
Autoclavable Autoclavable
Diameter (English) Inner 9/50 in.
Diameter (Metric) Inner 4.8 mm
Material Platinum-coated Silicone
Diameter (English) Outer 31/100 in.
Diameter (Metric) Outer 7.8 mm
Overall Length (Metric) 1 m
Thickness (English) 0.06 in.
Thickness (Metric) 1.6 mm
For Use With Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use
For Use With (Application) For use in pharmaceuticals and biology
Min. Operating Temperature (English) -176°F
Min. Operating Temperature (Metric) -80°C
Resistance Properties Acids
Sterility Sterile
Height (Metric) 8.8 m Water
Height (English) 28.8 ft. Water
Gas Permeability Relatively high
Color Translucent White
Max. Operating Temperature (English) 392°F
Max. Operating Temperature (Metric) 200°C
Product Type Pump Tubing
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.