Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys Aluminum Reaction Flask Inserts
SDP

Catalog No. 05404014 Shop All Heidolph North America Products
Change view
Click to view available options
Product Type:
Insert - 10 mL Reaction Flask
Insert - 25 mL Reaction Flask
Insert - 5 mL Reaction Flask
Insert - 50 mL Reaction Flask
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
05-404-014 Insert - 5 mL Reaction Flask
05-403-778 Insert - 50 mL Reaction Flask
05-404-013 Insert - 10 mL Reaction Flask
05-404-012 Insert - 25 mL Reaction Flask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-404-014 Supplier Heidolph™ Supplier No. 015881230
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Aluminum reaction flask inserts for use with Carousel 6 Plus Reaction Station™

Choice of size for 5mL, 10mL, 25mL, and 50mL reaction flask.

Specifications

Capacity (Metric) 5 mL Flask
Material Aluminum
For Use With (Equipment) Carousel 6 Plus Reaction Station™
Includes 6 flasks
No. per Pack 6
Product Type Insert - 5 mL Reaction Flask
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.