Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys Carousel Reaction Station Accessory, Dry Ice Scoop
SDP

Catalog No. 05403746 Shop All Heidolph North America Products
Change view
Click to view available options
For Use With (Equipment):
Radleys Carousel 6 Plus, Carousel 12 Plus Reaction Systems
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-403-746 Radleys Carousel 6 Plus, Carousel 12 Plus Reaction Systems
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-403-746 Supplier Heidolph™ Supplier No. 015860170
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories and replacement parts for Radleys Carousel 6 Plus™ and Carousel 12 Plus™ Reaction Stations

For use with Radleys Carousel 6 Plus (Cat. No. 13-889-503) and Radleys Carousel 12 Plus (Cat. No. 13-889-501) Reaction Stations

Specifications

Type Dry Ice Scoop
For Use With (Equipment) Radleys Carousel 6 Plus, Carousel 12 Plus Reaction Systems
Dimensions (L x W) 7.5 x 2 in. (19.05 x 5.08 cm)
Length (English) 7.5 in.
Length (Metric) 19.05 cm
Width (English) 2 in.
Width (Metric) 5.08 cm
Depth (English) 1.5 in.
Depth (Metric) 3.81 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.