Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys Carousel Reaction Station Accessory, Quick–Thread Glass Reaction Tubes
SDP

Catalog No. p-3306914 Shop All Heidolph North America Products
Change view
Click to view available options
Quantity:
12/Pk.
6/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
13-900-167 12/Pk.
13-900-166 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-900-167 Supplier Heidolph™ Supplier No. 015862550
Only null left
Add to Cart
Add to Cart

For use with Radleys Carousel 6 Plus™ and Carousel 12 Plus™ Reaction Stations

150 mm x 24 mm ø tubes manufactured from heavy walled borosilicate glass feature a unique quickthread for fast attachment to the caps. Available in 6/pack and 12/pack

Specifications

Material Glass
Type Quick Thread Glass Reaction Tube
For Use With (Equipment) Radleys Carousel 6 Plus™ and Carousel 12 Plus™ reaction system
Quantity 12/Pk.
Volume (English) 0.68 oz.
Volume (Metric) 20 mL
Height (English) 5.9 in.
Height (Metric) 150 mm
Diameter (English) 0.94 in.
Diameter (Metric) 24 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.