Learn More
Heidolph™ Radleys Carousel Reaction Station Accessory, Quick–Thread Glass Reaction Tubes
Shop All Heidolph North America Products

Description
150 mm x 24 mm ø tubes manufactured from heavy walled borosilicate glass feature a unique quickthread for fast attachment to the caps. Available in 6/pack and 12/pack
Specifications
Specifications
| Material | Glass |
| Type | Quick Thread Glass Reaction Tube |
| For Use With (Equipment) | Radleys Carousel 6 Plus™ and Carousel 12 Plus™ reaction system |
| Quantity | 6/Pk. |
| Volume (English) | 0.68 oz. |
| Volume (Metric) | 20 mL |
| Height (English) | 5.9 in. |
| Height (Metric) | 150 mm |
| Diameter (English) | 0.94 in. |
| Diameter (Metric) | 24 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.