Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys GreenHouse Blowdown Evaporator
SDP

Catalog No. 05403717 Shop All Heidolph North America Products
Change view
Click to view available options
Model:
System 16
System 17
System 18
System 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
05-403-717 System 17
05-403-716 System 16
05-403-720 System 20
05-403-718 System 18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-403-717 Supplier Heidolph™ Supplier No. 015850170
Add to Cart
Add to Cart
Request a Quote

Turn an existing GreenHouse Parallel Synthesizer into a parallel evaporator, or simply use this system as a personal bench top evaporator

The GreenHouse Blowdown uses a precisely controlled flow of inert gas combined with digitally controlled heating to carefully evaporate your samples. Interchangeable plates with either 8 or 24 hollow pins deliver an equal flow of gas to each tube, vial or well. The absence of any vacuum avoids bumping, further protecting the sample during evaporation. Tests show that the GreenHouse Blowdown can evaporate 8 vials, each containing 5 mL of methanol, in only 22 minutes.

  • Compatible with GreenHouse reaction tubes, various glass vials, and 8- or 24-well MTP's
  • Ideal for evaporation of HPLC fractions in vials or microplates
  • Environmentally friendly enclosed design contains evaporating solvent, allowing subsequent trapping and collection of solvent via a high-performance glass condenser
  • Easy to operate and set up with minimal training time
  • Nickel plated aluminum offers excellent chemical resistance
  • Easy viewing of samples during evaporation

Technical Specifications

  • Working Volume: 0.5 to 7.0 mL
  • Reaction Positions: 24 (MTP format)
  • Well Diameter: 16mm
  • Stirring Speed: 0 to 1100rpm
  • Temperature Range: Ambient to 150°C
  • Temperature Accuracy: Better than 0.5°C
  • Time to Max. Heat-up: 30 minutes
  • Inert Gas: Yes
  • Reflux: Yes
  • Max. Pressure: 3psi

Specifications

For Use With (Equipment) GreenHouse Parallel Synthesizer
For Use With (Application) Evaporation of HPLC Fractions in Vial or Microplate
Includes GreenHouse Blowdown head, long Blowdown pin plate 6 x 4, for GreenHouse tube, GreenHouse Blowdown base adapter, Blowdown condenser, Blowdown 150 mL reservoir,Blowdown pin plate 6 x 4, Blowdown pin plate 4 x 2, flowmeter, 2 to 27 L/min with stand, gas connection tubing, 5 m, AT01 vial rack 4 x 2 for 27.8 mm O.D. vial, AT02 vial rack 6 x 4 for 13 mm O.D. vial, AT03 vial rack 6 x 4 for 13.8 mm O.D. vial, AT05 vial rack 4 x 2 for 24.3 mm O.D. vial, AT06 vial rack 6 x 4 for 15 mm O.D. vial
Model System 17
Type Blowdown Evaporator
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.