Learn More
Description
- Precision engineered borosilicate glass vessel
- DN100 ground and polished flat flange combines with the FEP-encapsulated O-ring and our unique self centering PTFE collar to offer a leak-tight seal between the vessel and lid.
- Vessels feature zero dead space PTFE bottom outlet valve.
- Exclusive stopcock design prevents over-tightening that can cause glass breakage. Piston design allows quick and safe removal, eliminating the cleaning and assembly problems associated with other stopcock styles.
- Glass-filled PTFE piston minimizes leaking or weeping across the full temperature range (-70°C to +230°C)
- Interchangeable between vessels with a full range of replacement parts and FEP O-rings.
- The large 15 mm bore minimizes sample hold-up and is ideal for slurries (25 mm available on request).
Specifications
Specifications
| Temperature (English) Maximum | 446°F |
| Includes | Single jacketed |
| Temperature (Metric) Maximum | 230°C |
| Capacity (Metric) | 2000 mL |
| Type | Jacketed Vessel |
| For Use With (Application) | Reactor-Ready™ and Reactor-Ready™ Duo Lab Reactors |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
