Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys Jacketed Vessel Kit
SDP

Catalog No. 05405259 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Includes:
Single jacketed
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
05-405-259 1000 mL Single jacketed
05-405-255 250 mL Single jacketed
05-405-257 500 mL Single jacketed
05-405-261 2000 mL Single jacketed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-405-259 Supplier Heidolph™ Supplier No. 015950107
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Radleys jacketed vessel kit for use with Reactor-Ready™ and Reactor-Ready™ Duo lab reactors

  • These cost effective vessel kits include the vessel and accessories you need to get started.
  • The Pt100 probe and anchor stirrer included in each kit are matched to the vessel size.
  • Each vessel kit includes reaction vessel, PTFE anchor stirrer, side arm couplings, Pt100 PTFE temperature probe with LEMO connector, and PTFE temperature probe adapter.

Specifications

Temperature (English) Maximum 446°F
Includes Single jacketed
Capacity (Metric) 1000 mL
Type Jacketed Vessel Kit
For Use With (Application) Reactor-Ready™ and Reactor-Ready™ Duo Lab Reactors
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.