Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys Tornado Overhead Stirring Station
GSA_VASDP

Catalog No. 13889515 Shop All Heidolph North America Products
Change view
Click to view available options
Speed:
0 to 1000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
13-889-515 0 to 1000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-515 Supplier Heidolph™ Supplier No. 015861761
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Drive unit, 6x stirrer guide mechanisms, stirring motor coupling, stirring motor clamp and safety shield

Works exclusively with Carousel 6 Plus™ Reaction Stations for direct stirring from single overhead stirrer

  • Delicate solids or resins in low-viscosity solutions are effectively dispersed
  • Stirrer sealing system permits usage under inert atmosphere
  • Rapid heating to 180°C, with water cooled reflux head
  • Accepts round bottom flasks of 50, 100 and 250mL capacities
  • PTFE stirrer shafts removed/exchanged by “pinch grip” mechanism
  • Anchor and propeller stirrer shafts to fit in wide neck flasks
  • Two-speed drive for use with both high and low viscosity sample
  • Easy to operate and minimizes training time

  • Volume range: 20 to 150mL
  • Stirring speed: 0 to 1000rpm
  • Maximum viscosity: 10000cps at 500rpm
  • Temperature range: ambient up to +180°C
  • Height: 23.1 in. (58.7cm)
  • Weight: 17.6 lb. (7.9kg)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Speed 0 to 1000 rpm
Capacity 20 to 150 mL
Height (English) 23.1 in.
Height (Metric) 58.7 cm
For Use With (Equipment) Carousel 6 Plus Systems
Viscosity 10,000 mPas
Weight (English) 17.6 lb.
Weight (Metric) 7.9 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.