Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys Tornado Overhead Stirring Station Support Stand
SDP

Catalog No. 05403857 Shop All Heidolph North America Products
Change view
Click to view available options
Dimensions (L x W x H):
400 x 240 x 641 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
05-403-857 400 x 240 x 641 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-403-857 Supplier Heidolph™ Supplier No. 015861760
Add to Cart
Add to Cart

Universal support stand aids stability

This heavy duty, stainless steel and aluminum stand provides the added support needed for stable operation of the Tornado. Tool-free design is easy to assemble.

Specifications

Description Support Stand
For Use With (Equipment) Tornado Overhead Stirring Station
Includes Flat Base, Double Support Rod and Brace
Type Support Stand
Weight (Metric) 7 kg
Dimensions (L x W x H) 400 x 240 x 641 mm
Voltage 0 to 100 mV, 1 V, 10 V
Coating Stainless Steel and aluminum
Material Stainless Steel, Aluminum
Weight (English) 15.4 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.