Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Reactor-Ready™ Pilot Lab Reactor Accessory: 5L Single Jacketed Reaction Vessel Kit
SDP

Catalog No. 13890017 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-890-017 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-890-017 Supplier Heidolph™ Supplier No. 015908010
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

  • Reaction Vessel
  • Pt100 PTFE Temperature Probe with Lemo Connector
  • PTFE Turbine Stirrer
  • PTFE Temperature Probe Adapter
  • Sidearm Couplings

Kit with dish shaped vessels feature 1.25 to 1 ratio to mimic geometry of plant scale reactors

Reaction Vessel Specifications

  • Made of borosilicate glass vessels with DN200 flange
  • Features V4 Zero Dead Space drain stopcock
  • Piston design allows quick and safe removal, eliminating cleaning and assembly problems associated with other stopcocks
  • Glass filled PTFE piston prevents leaking or weeping across the full temperature range (-60°C to +230°C)
  • Pistons are interchangeable between vessels with full range of replacement parts and FEP O-rings
  • Large 5mm bore minimises sample hold-up and is ideal for slurries
  • Capacity of 5L and 5.6L working volume
  • Piston runn-off: B24 Rodaviss Socket
  • Side arm: 20mm ID Reactor-Ready
  • Thermofluid Jacket Volume: 4.6L
  • Diameter x Height: 250 x 526mm
  • Heat transfer area: 0.16m2

Specifications

Includes Reaction vessel, PTFE turbine, stirrer, PTFE temperature probe adaptor, Sidearm couplings, Pt100 PTFE temperature probe w/lemo conenctor
Type 5L Single Jacketed Reaction Vessel Kit
Capacity (Metric) 5 L
For Use With (Equipment) Reactor-Ready Pilot Lab Reactor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.