Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Rotamax Orbital Platform Shaker
SDP

Catalog No. 13878521 Shop All Heidolph North America Products
Change view
Click to view available options
Orbit:
20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
13-878-521 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-878-521 Supplier Heidolph™ Supplier No. 036130160
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact and space saving personal orbital shaker

  • Rotamax 120 can accept up to 2kg load capacity and has 20mm orbit
  • Includes analog count-down process timer with alarm to signal completion of timed shaking procedure; enables unattended operation
  • Analog control speed of 20-300rpm and comes with Heidolph's textured non-slip platform mat to ensure samples stay secure
  • Accommodates 4 culture plates or 4 micro-titer plates for common lab applications

Specifications

Orbit 20 mm
Speed Range 20 to 300 rpm
Voltage 115 V
Product Type Compact Orbital Platform Shaker
Load Bearing Capacity (English) 4.4 lb.
Length (English) Platform 8.6 in.
Length (Metric) Platform 21.8 cm
Width (English) Platform 8.6 in.
Width (Metric) Platform 21.8 cm
Model Rotamax 120
Timer Range 1 to 120 min.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.