Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ RPM-Regulated Vacuum Pumps - Rotavac
GSA_VASDP

Catalog No. 13889349 Shop All Heidolph North America Products
Change view
Click to view available options
Overall Height (English):
7.7 in.
11.81 in.
Overall Length (English):
6.1 in.
6.5 in.
11.6 in.
Weight (English):
9.4 lb.
11.9 lb.
13.2 lb.
Overall Width (English):
7.6 in.
9.2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Height (English) Overall Length (English) Weight (English) Overall Width (English)
13-889-349 7.7 in. 6.5 in. 11.9 lb. 9.2 in.
13-889-350 7.7 in. 6.1 in. 9.4 lb. 9.2 in.
13-889-469 11.81 in. 11.6 in. 13.2 lb. 7.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-889-349 Supplier Heidolph™ Supplier No. 036308090
Only null left
Add to Cart
Add to Cart
Request a Quote

Rotavac Vario Pumping Unit for use with Hei-VAP Core, Expert, and Ultimate; Rotavac Vario Tec for use with Hei-VAP Expert Control and Ultimate Control

  • Speed adjustment stops completely if vacuum is reached and runs intermittently at very low speed to hold vacuum constant
  • Increased diaphragm performance life due to non-operation periods
  • Significant noise and vibration reduction
  • Low energy consumption due to intermittent operation
  • Operates without vacuum valve
  • Most precise vacuum level at all times
  • Power input: 160 W
  • Can be combined with a condenser
  • Rotavac Vario Control Vacuum Pump

    • Three-stage diaphragm pump made from chemical-resistant material
    • High suction capacity of 1.7 m3/h for fastest evacuation
    • Achieves an ultimate vacuum of 2 mbar
    • Excellent ultimate vacuum reached even when gas ballast valve is open; makes distilling high boiling point solvents such as DMF or DMSO possible at low bath temperatures
    • Weight: 5.4 kg
    • Dimensions: 167 x 236 x 196 mm (L x W x H)
    Rotavac Vario Tec Vacuum Pump
    • Two-stage diaphragm pump made of chemically-resistant material
    • Recommended for solvents with low to medium boiling points
    • Suction capacity of 1.0 m3/h
    • Achieves an ultimate vacuum of 12 mbar
    • Weight: 4.3kg
    • Dimensions: 156 x 236 x 196 mm (L x W x H)
    Rotavac Vario Tec Pumping Unit
    • Three-stage diaphragm pump made of chemically-resistant material
    • Precise vacuum control avoids bumping and eliminates foaming of your evaporation solution
    • Automatic vacuum supply to process parameters
    • Suction capacity of 1.7 m3/h
    • Achieves an ultimate vacuum of 5 mbar
    • Weight: 6kg
    • Dimensions: 294 x 193 x 299 mm (L x W x H)

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    Specifications

    Max. Vacuum 2 Mbar
    Certifications/Compliance CE
    Wattage 160 W
    Weight (English) 11.9 lb.
    Weight (Metric) 5.4 kg
    Flow Rate 1.7 m³/hr.
    For Use With Heidolph Hei-VAP model
    Overall Height (English) 7.7 in.
    Overall Height (Metric) 19.6 cm
    Overall Length (English) 6.5 in.
    Overall Length (Metric) 16.7 cm
    Overall Width (English) 9.2 in.
    Overall Width (Metric) 23.6 cm
    Pump Type RPM-Regulated
    Applications Distillation, evaporation, suction
    Maximum Pressure 1.1 bar
    Show More Show Less
    WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.