Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-TORQUE Overhead Stirrer Impeller, Anchor-Type Impeller
SDP

Catalog No. 13880139 Shop All Heidolph North America Products
Change view
Click to view available options
Length (Metric):
35 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-880-139 35 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-880-139 Supplier Heidolph™ Supplier No. 036300450
Only null left
Add to Cart
Add to Cart

The Hei-TORQUE Anchor-Type Overhead Stirrer Impeller is recommended for applications which require a low speed and tasks with medium or high viscosity.

Precise working with an overhead stirrer depends on the right choice of the stirrer tool. When choosing a stirrer tool, consider its different characteristics and their effects. For example, the flow which the tool causes in the medium, the tool's adequate field of application depending on the speed range and the execution of the tool according to the viscosity it is destined for.
  • Anchor-type impellers are recommended for applications which require a low speed
  • For mixing tasks with medium or high viscosity
  • Made of PTFE
  • Shaft diameter of 8 mm
  • Length: 350 mm
  • Blade size: 60 x 40 x 5 mm

Specifications

Diameter (English) Shaft 0.31 in.
Diameter (Metric) Shaft 0.08 cm
For Use With (Application) Mixing Tasks with Medium or High Viscosity
Length (English) 13.7 in.
Length (Metric) 35 cm
Type Anchor Impeller
Weight (Metric) 136 g
Dimensions (L x W x H) 60 x 40 x 5 mm (Blade)
Coating PTFE
Material PTFE
Weight (English) 0.3 lb.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.