Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Starfish Workstation Accessories - MonoBlock and PolyBlock Inserts
SDP

Catalog No. 05404057 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
5 mL
50 mL
100 mL
150 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-404-057 5 mL
05-404-053 100 mL
05-404-054 50 mL
05-404-052 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-404-057 Supplier Heidolph™ Supplier No. 015890300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Heidolph MonoBlock (5 x 250 mL) and Polyblock (1 x 250 mL) to accomodate various flask sizes

MonoBlocks and PolyBlocks are component parts used in the assembly of Heidolph Starfish reaction stations

  • Used in conjunction with MonoBlock 5 x 250 mL and PolyBlock 1 x 250 mL only
  • Anodized aluminum for strong chemical resistance and fast heat-up times

Specifications

Capacity (Metric) 5 mL
For Use With (Equipment) Monoblock and PolyBlock Used in The Assembly of Heidolph StarFish Reaction Station
Type Flask Insert
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.