Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Stirring Bars
SDP

Catalog No. 05404070 Shop All Heidolph North America Products
Change view
Click to view available options
Length (Metric):
10 mm
12 mm
16.5 mm
25 mm
25, 40, 50 mm
30 mm
8 mm
Shape:
Cross
Cylinder
Elliptical
Oval
Pivot ring
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Shape
05-404-070 8 mm Cylinder
05-403-925 25 mm Elliptical
05-403-918 10 mm Cross
05-403-919 16.5 mm Cross
05-403-976 12 mm Pivot ring
13-889-329 25 mm Oval
13-889-330 30 mm Oval
13-900-813 25, 40, 50 mm Cylinder
05-404-071 30 mm Cross
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 05-404-070 Supplier Heidolph™ Supplier No. 015890430
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stir bars for use with various Heidolph magnetic stirrers.

Cooled Unit
With an operating temperature range from ambient down to -78°C, you can use any combination of flask sizes in the cooled Carousel.

Specifications

For Use With (Equipment) For use with flasks used in conjunction with Heidolph Starfish Workstations
Autoclavable Autoclavable
Shape Cylinder
Quantity 40
Length (Metric) 8 mm
Color White
Length (English) 0.31 in.
Material PTFE
For Use With (Application) Application Stirring
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.