Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ StarFish™ Work Station Accessories - Vials
SDP

Catalog No. 05404128 Shop All Heidolph North America Products
Change view
Click to view available options
Dimensions (L x W):
15 x 45 mm
21 x 70 mm
Vial Volume (Metric):
3.7 mL
14.7 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Vial Volume (Metric)
05-404-128 21 x 70 mm 14.7 mL
05-404-130 15 x 45 mm 3.7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-404-128 Supplier Heidolph™ Supplier No. 015891010
Add to Cart
Add to Cart

Accessories for use with Heidolph StarFish™ Work Station

Choice of size: 2mL 12 x 35 mm, 1 dram 15 x 45 mm, 2 dram 17 x 60 mm, and 4 dram 21 x 70 mm

Specifications

Dimensions (L x W) 21 x 70 mm
For Use With (Equipment) Heidolph StarFish Work Station
Quantity 200
Type Vial
Vial Volume (Metric) 14.7 mL
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.