Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Starfish Workstation Component - MonoBlocks
GSA_VASDP

Catalog No. 05404034 Shop All Heidolph North America Products
Change view
Click to view available options
For Use With (Equipment):
16 x 25mm Tube
20 x 21mm Vial
40 x 12mm 2mL Vial
40 x 15mm 1 Dram Vial
40 x 16mm Tube
5 x 250mL Flask
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-404-034 5 x 250mL Flask
13-900-178 40 x 16mm Tube
13-900-179 16 x 25mm Tube
13-900-181 40 x 15mm 1 Dram Vial
13-900-180 20 x 21mm Vial
13-900-182 40 x 12mm 2mL Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-404-034 Supplier Heidolph™ Supplier No. 015890070
Add to Cart
Add to Cart

Component parts used in the assembly of Heidolph Starfish self-designed, modular reaction stations

  • Single blocks with multiple wells of the same size
  • Anodized aluminum for strong chemical resistance and fast heat-up times up to 260°C
  • Ideal for experiments using the same vessel
  • MonoBlocks are stackable to maximize lab space
  • MonoBlocks have a 3.5 mm hole for a temperature probe
  • MonoBlocks are individually labelled for easy identification
  • Optional reducing inserts for 250 mL block

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) 5 x 250mL Flask
Type Monoblock
Material Anodized Aluminum
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.