Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-TORQUE Overhead Stirrer Guide
SDP

Catalog No. 13880153 Shop All Heidolph North America Products
Change view
Click to view available options
Diameter (Metric) Shaft:
0.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Shaft
13-880-153 0.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-880-153 Supplier Heidolph™ Supplier No. 036300590
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stirrer Guide for use with Hei-TORQUE Overhead Stirrer.

  • NS 29/32
  • PTFE with adjustable seal
  • Accepts 8 mm diameter shafts

Specifications

Diameter (English) Shaft 0.31 in.
Diameter (Metric) Shaft 0.8 cm
For Use With (Equipment) Hei-TORQUE Core
Holds 8 mm dia. Shafts
Includes Adjustable Seal
Standard Taper Joint 29/32
Type Stirrer Guide
Weight (Metric) 16 oz.
Weight (English) 1 lb.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.