Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Storm Heating/Cooling Work Station
GSA_VASDP

Catalog No. 13900160 Shop All Heidolph North America Products
Change view
Click to view available options
Temperature Range (Metric):
-65°C to +200°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-900-160 -65°C to +200°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-900-160 Supplier Heidolph™ Supplier No. 015862410
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Suitable thermoregulator help to provide controlled steady state heating and cooling

Created with sophisticated computer modelling techniques. Ideal for steady state reactions over a large temperature range because of small Delta-T value

  • Add-on module designed to accept the Carousel 6/Tornado combination or single Heat-On blocks
  • Controlled heating and/or cooling of up to six 250mL samples simultaneously
  • Internal fluid path designed to maximize heat transfer and minimize surface variation.
  • Uses circulator to program temperature gradients (max. thermofluid range -85° to +235°C)
  • Powerful mechanical overhead stirring for mixing viscous samples
  • Chemically resistant fluoropolymer splash guard for preventing heat transfer from block to insulated outer case
  • Frost-free design with highly insulated outer case ensures for operation
  • Thermofluid operating range of -85° to +235°C, and reaction solution temperature range of -65° to +200°C
  • Includes removable PTFE cover plate for increased performance and energy efficiency

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Diameter (Metric) 13.5 cm
Diameter (English) 6 in.
Temperature Range (English) -85°F to +392°F
Temperature Range (Metric) -65°C to +200°C
Type Heating/Cooling Workstation
For Use With (Application) Ideal for steady state reactions over a large temperature range
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.