Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ PharMed™ Two-Stop Tubing for Cassette small
SDP

Catalog No. 13900836 Shop All Heidolph North America Products
Change view
Click to view available options
Maximum Pressure:
0.5 / 1.5 bar (continuous / short time)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Maximum Pressure
13-900-836 0.5 / 1.5 bar (continuous / short time)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-900-836 Supplier Heidolph™ Supplier No. 036303870
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Two-stop tubing (40 cm). Ideal for medical, lab and research uses.

  • Applications: Ideal for medical, lab and research uses
  • High fatigue strength under repeated reversed bending stresses
  • Non-toxic, biocompatible
  • Very low gas permeability
  • Well suited to acids and bases
  • Material: Thermoplastic elastomer on a polypropylene base with plasticizers; excellent tensile strength; opaque
  • Complies with the standards: USP Class VI, GLP, Pharmacopoea and Europaea
  • Temperature range: -51 to +135°C
  • Sterilization: Can be autoclaved or sterilized with ethylene oxide or sterilized by irradiation
  • Restriction: Additives may migrate

Flow Rates:

  • Hei-FLOW Value 01 - pump head C 4 - Cassette small (min/max): 1 - 15 ml/min
  • Hei-FLOW Value 01 - pump head C 12 - Cassette small (min/max): 0.23 - 3 ml/min
  • Hei-FLOW Advantage 01 / Precision 01 - pump head C 4 - Cassette small (min/max): 0.60 - 14 ml/min
  • Hei-FLOW Advantage 01 / Precision 01 - pump head C 12 - Cassette small (min/max): 0.10 - 3 ml/min

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 1.42 mm
Diameter (Metric) Outer 3.22 mm
Thickness (Metric) 0.9 mm
For Use With (Application) Vacuum, sterile media, acids, lyes, pressure, viscous media. (Unsuitable for solvents.)
Maximum Pressure 0.5 / 1.5 bar (continuous / short time)
Product Type Tygon Tubing
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.