Learn More
Description
Holds test tubes securely.
Specifications
Specifications
| Holds | Test Tubes |
| Tube Size | 10 mm dia. x 60 mm L |
| Product Type | Test Tube Holder |
| For Use With (Application) | N/A |
| For Use With (Equipment) | Reax Top/Control Test Tube Shakers |
| No. of Positions | 10 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
