Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Titramax Vibrating Platform Shaker Package
GSA_VASDP

Catalog No. 13787477 Shop All Heidolph North America Products
Change view
Click to view available options
Orbit:
1.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
13-787-477 1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-787-477 Supplier Heidolph™ Supplier No. 036130500
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Platform shaker package featuring Heidolph Titramax 1000

Package includes:

  • One Titramax 1000 vibrating platform shaker
  • One heating module
  • One flat incubator hood

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Orbit 1.5 mm
Speed Range 150 to 1350 rpm
Temperature Range (Metric) 65°C
Product Type VibratIng Shaker Incubator Package
Load Bearing Capacity (English) 11 lb.
Temperature Range (English) 149°F
Material PETG
Height (English) 0.62 in.
Height (Metric) Interior 1.6 cm
Controller Type Analog
Model Titramax 1000
Includes 1 Heating module, 1 flat incubator hood
Timer Range 1 to 120 min.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.