Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tuttnauer™ Electronic Benchtop Autoclave
GSA_VASDP

Catalog No. 029647 Shop All Heidolph North America Products
Change view
Click to view available options
19L, 120 V, With Electronic Controls and Printer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
02-964-7 19L, 120 V, With Electronic Controls and Printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-964-7 Supplier Heidolph™ Supplier No. 023210215

missing translation for 'validMainframeMsg'

Digital display sterilizers are ideal for sterilizing wrapped and unwrapped solid, hollow, or porous loads.

Standard Operating Features

  • Self-contained design eliminates external plumbing and hard wiring for easy installation
  • Simple operation
  • ASME-stamped, Type 316 L stainless-steel chamber ensures long-lasting reliability, durability, and high-corrosion resistance
  • Fast/slow exhaust (fast allows quick cycle time of solids while slow exhaust prevents media and liquid boil-over)
  • Drying cycle removes residual moisture after sterilization
  • Continuous pressure purge eliminates air pockets and ensures thorough, even sterilization
  • Large-capacity reservoir provides ample water supply to avoid frequent fill-ups
  • Water drain is conveniently located at the front of the autoclave to allow quick and easy cleaning of reservoir
  • Automatic shut-off feature saves energy

Standard Safety Features

  • Heat-insulated, double-locking door protects against accidental burns
  • Door cannot be opened while chamber is under pressure
  • Automatic low water level shut-off prevents damage to the heater elements if there is insufficient water for the sterilization cycle
  • Over-temperature cutoff and over-pressure valve ensure safe operation

Electronic models use microprocessor controls to completely automate every stage of the cycle - water filling, heating, sterilization, exhaust and drying

Features of all automated electronic sterilizers

  • Sterilization time up to 99 minutes
  • Temperature selection from 105° to 137°C (221° to 279°F)
  • In-line particle filter to protect valves
  • Electronic pressure and temperature sensors
  • Low-water alarm (sounds when reservoir needs to be refilled)

Applications:

Sterilization of wrapped or unwrapped tools, instruments, and glassware

2540ET:

  • Air-removal by Pre vacuum pulses.
  • Sterilization temperature is maintained constant during the sterilization time.
  • Drying is performed with the door closed by pulling vacuum to remove leftover moisture from the instruments and wraps.
  • Built-in memory to record up to 500 sterilization cycles. Cycles can be exported to a USB device to be transferred to a PC.
  • Optional printer available for purchase

3870EAP:

  • Fully automatic autoclaves are specially designed with preloaded cycles for sterilizing packs, pouches, sealed pipette racks, unwrapped instruments and other contained/wrapped materials
  • Closed-door drying system maintains sterility
  • Highly efficient air-driven pump circulates hot air after the sterilization cycle to ensure thorough drying of samples and to reduce overall drying time
  • Built-in printer that provides a printed summary at the end of each cycle

3850EP:

  • Helps meet GLP documentation requirements
  • Documents temperature, elapsed drying and sterilization time, selected cycle, cycle number, real time and date, errors or interruptions
  • Built-in printer that provides a printed summary at the end of each cycle

Service Plan

Extended warranty available

Certifications

UL listed, CSA, ASME (chamber)

Warranty and Services

3-year warranty

Service Plan

Service agreement available.

Certifications

UL listed, CSA, ASME (chamber)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Amperage 12 A
Certifications/Compliance UL, cUL, ASME
Depth (English) Outside 20 in.
Depth (Metric) Outside 50.8 cm
Depth (Metric) Tray 41.5 cm
Depth (English) Tray 16.3 in.
Capacity (English) 5 gal.
Capacity (Metric) 19 L
Depth (Metric) Chamber 45.7 cm
Diameter (English) Chamber 9 in.
Depth (English) Chamber 18 in.
Diameter (Metric) Chamber 22.9 cm
For Use With (Application) Sterilization of media, instruments, glassware, clothing and waste
Height (English) Exterior 15 in.
Height (Metric) Exterior 38.1 cm
Model 2340EP
Product Type Sterilizer
Temperature (English) 221°F to 279°F
Temperature (Metric) 105°C to 137°C
Weight (English) 79 lb.
Weight (Metric) 36 kg
Electrical Requirements 120 V 50/60 Hz 1400 w
Heating Time 20 min.
Height (English) Tray 0.8 in.
Height (Metric) Tray 2 cm
Includes Printer paper and 3 stainless steel trays, electronic controls
Frequency 50/60 Hz
Printer Yes
Stand No
Total Count 3
Voltage 120 V
Wattage 1400 w
Width (English) Tray 6.7 in.
Width (English) Exterior 20 in.
Width (Metric) Tray 17 cm
Width (Metric) Exterior 50.8 cm
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.