Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tuttnauer™ Lab Line Vertical Top-Loading Autoclave
GSA_VASDP

Catalog No. p-3535142 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
28 L
85 L
160 L
Electrical Requirements:
230 V, 50/60 Hz, 1 phase
230 V, 50/60 Hz, 3 phase
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Electrical Requirements
13-900-103 160 L 230 V, 50/60 Hz, 3 phase
13-876-750 85 L 230 V, 50/60 Hz, 3 phase
13-890-130 28 L 230 V, 50/60 Hz, 1 phase
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-900-103 Supplier Heidolph™ Supplier No. 023210990
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Top loading autoclave designed to sterilize glassware, liquids and media, plastics, and large vertical objects like bioreactors.

Standard Operating Features

  • Digital LCD for pressure, temperature, time, and process alerts
  • Two integrated temperature probes for complete sterilization of liquids
  • Four preprogrammed cycles – glass, plastic, liquid A, and liquid B
  • Cooling cycles available on the 5075 ELVCP
  • Create up to 16 custom cycles and store up to 200 past cycles that you can open on your PC
  • Temperature selection from 105°C - 137°C (221°F - 279°F)
  • Demineralized water level for steam generation is automatically regulated
  • Exhaust steam is cooled before venting
  • Heat-resistant plastic cover on lid prevents contact with hot parts and protects against burns
  • Validation ports allow connection to external temperature sensors (not included) used in validation/qualification methods
  • RS-232 interface

Rapid Cooling System (Optional)

  • Cools chamber after sterilization cycle
  • Lowers cool-down time by up to 90%
  • Offered on models ending in letter C

Applications:

Sterilization of liquids, media, instruments, glassware, bioreactors, clothing, and waste

2840ELVP-WR & 3870 ELVP-WR:

  • Plug & Play – no water utility connection needed
  • Includes two baskets and printer

5075 ELVCP:

  • This unit requires utility connection to treated water, tap water, compressed air, and a floor sink
  • Compressed air can be connected to this unit to use its cooling function
  • Unit comes standard with an internal thermometer, water sensing electrode, external pressure gauge, and a printer
  • Includes set of 2 large wire baskets

Service Plan

Extended warranty available

Warranty and Services

3-year warranty

Order Info

Please contact Fisher Scientific customer service for installation requirements prior to purchase.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Amperage 32 A
Certifications/Compliance UL, cUL, ASME
Capacity (English) 42.3 gal.
Capacity (Metric) 160 L
Depth (Metric) Chamber 75 cm
Diameter (English) Chamber 19.7 in.
Depth (English) Chamber 29.5 in.
Diameter (Metric) Chamber 50 cm
For Use With (Application) Sterilization of liquids, media, instruments, glassware, bioreactors, clothing, and waste
Length (English) 28.14 in.
Height (English) Exterior 43.3 in.
Height (Metric) Exterior 109.98 cm
Length (Metric) 71.47 cm
Model 5075 ELVCP
Product Type Autoclave, Top-loading Vertical
Temperature (English) 275°F
Temperature (Metric) 135°C
Weight (English) 419 lb.
Weight (Metric) 190 kg
Electrical Requirements 230 V, 50/60 Hz, 3 phase
Includes Internal thermometer, sample temperature probes, Water sensing electrode, external pressure gauge, printer, RS232 connection, wire baskets, and 3-year warranty
Frequency 50/60 Hz
Interface RS232
Material Stainless Steel 316 Ti
Pressure (English) Air Supply 40 psi
Pressure (Metric) Feed Water 2.8 bar
Pressure (English) Feed Water 29 to 43 psi
Printer Yes
Pressure (Metric) Air Supply 2.8 bar
Voltage 230 V
Wattage 9000 w
Width (English) Exterior 34 in.
Width (Metric) Exterior 86.36 cm
Dimensions (L x W x H) 71.47 x 86.36 x 109.98 cm (28.14 x 34 x 43.3 in.)
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.